BLM EM3559T-5 3HP 3450RPM 3PH

Item #: 888359

Cat #: EM3559T-5

UPC: 781568541630

to view pricing and more.
Documents & Guides
BLM EM3559T-5 3HP 3450RPM 3PH

Overview

BLM EM3559T-5 3HP 3450RPM 3PH
Also known as: 781568541630, EM3559T-5

Specifications

Phase: 3
Horsepower: 3
Amps: 2.800
Phase: 3
Amps: 2.800
Horsepower: 3