
Sign In or Register to view pricing and more.
Documents & Guides
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x2.50x120.00, Gray, Steel
Overview
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x2.50x120.00, Gray, Steel
Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510132972, F22T1120GVPWK
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Width: | 2 1/2 in |
| Length: | 120 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 80 |
| Knockouts: | Yes |
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Color: | Gray |
| Number of Knockouts: | 80 |
| Length: | 120 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Knockouts: | Yes |