Type 1 Hinged-Cover Wireway, 10" x 10" x 96", Steel, Gray, No KOs

Item #: 88843

Cat #: F1010G96

UPC: 783510132880

to view pricing and more.
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, 10 Inch x 10 Inch x 8 Feet, No Knockouts

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, 10 Inch x 10 Inch x 8 Feet, No Knockouts

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510132880, F1010G96

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Length: 96 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 96 in
Height: 10 in
Knockouts: No