Cable Tray, Ladder Type, Aluminum, 36" Rung Spacing, 24" Wide, 12' Long

Item #: 888649

Cat #: 24A09-36-144

UPC: 781011157500

to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 36 Inch Rung Spacing, 24 Inch Wide, 12 Foot Long

Overview

Cable Tray, Ladder Type, Aluminum, 36 Inch Rung Spacing, 24 Inch Wide, 12 Foot Long
Also known as: 781011157500, 24A09-36-144

Specifications

Width: 24 in
Color: Gray
Length: 12 ft
Material: Aluminum
Width: 24 in
Length: 12 ft
Color: Gray
Material: Aluminum