Relay, Plug-In, 6A, 4 Form C Contacts, 11-Blade, 230VAC Coil

Item #: 888677

Cat #: LZX:PT570730

UPC: 754554969107

to view pricing and more.
Documents & Guides
Relay, Plug-In, 6 Amp, 4 Form C Contacts, 11-Blade, 230 Volt AC Coil

Overview

Relay, Plug-In, 6 Amp, 4 Form C Contacts, 11-Blade, 230 Volt AC Coil
Also known as: 754554969107, LZX:PT570730

Specifications

Amps: 6
Mounting: Socket
Type: Plug-In, Realy
Poles: 4
Base: 11-Blade
Amps: 6
Type: Plug-In, Realy
Base: 11-Blade
Mounting: Socket
Poles: 4