Concept Single-Door Enclosure, 24.00x12.00x6.00, Gray, Steel

Item #: 888736

Cat #: CSD24126

UPC: 783510293970

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD24126 item measures 24.00x12.00x6.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD24126 item measures 24.00x12.00x6.00 inches with a material of Steel colored Gray.

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510293970, CSD24126

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Mounting: Surface
Depth: 6 in
Height: 24 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Height: 24 in
Width: 12 in
Depth: 6 in
Material: Steel