Panel For Enclosure, Size: 24 x 12", Steel/White

Item #: 888737

Cat #: CP2412

UPC: 783510296667

to view pricing and more.
Panel For Enclosure, Size: 24 x 12 Inch, Material/Finish: Steel/White, For Hoffman Concept™ Enclosures

Overview

Panel For Enclosure, Size: 24 x 12 Inch, Material/Finish: Steel/White, For Hoffman Concept™ Enclosures

nVent HOFFMAN HOFCP2412 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510296667, CP2412

Specifications

Color: White
Material: Steel
Height: 5.250 in
Width: 10.200 in
Finish: Powder Coated
Color: White
Height: 5.250 in
Finish: Powder Coated
Material: Steel
Width: 10.200 in