Slide Dimmer, 600W, Incandescent, Nova, Black

Item #: 88884
Cat #: N-600-BL
UPC:
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Color: Black.

Overview

Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, Color: Black.
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in black
Also known as: N-600-BL

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Color: Black
Family / Style: Nova
Light Technology: Halogen
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)