GFCI CORDSET, 15A 120V, 50'

Item #: 88889
Cat #: GFP50C15WM
UPC: 783585892320
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Manual Set, 15A 120V AC, 5-15R, 50' Cord Lenth,4-6 mA Trip Level, Black and Yellow

Overview

Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Manual Set, 15A 120V AC, 5-15R, 50' Cord Lenth,4-6 mA Trip Level, Black and Yellow
Also known as: 783585892320, GFP50C15WM

Specifications

Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Color: Black, Yellow
Amps: 15
Type: Straight Blade
Conductors: 3
Color: Black, Yellow
Type: Straight Blade
Jacket: PVC, Polyvinyl Chloride
Amps: 15

Customer Reviews

No reviews for this product
(0)