This product has been discontinued.

GFCI CORDSET, 15A 120V, 50'
Item #: 88889
Cat #: GFP50C15WM
UPC: 783585892320
to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Manual Set, 15A 120V AC, 5-15R, 50' Cord Lenth,4-6 mA Trip Level, Black and Yellow
Overview
Hubbell Wiring Device Kellems, Power Protection Products, GFCILinecords, Commercial, Manual Set, 15A 120V AC, 5-15R, 50' Cord Lenth,4-6 mA Trip Level, Black and Yellow
Also known as: 783585892320, GFP50C15WM
Features & Benefits
- Unit must be reset by pushing the reset button upon plug in and after loss of primary power
- After a ground fault condition, unit must be reset by pushing the reset button
- Ideal for applications where operator injury might occur if equipment were to restart after a power failure
Specifications
| Conductors: | 3 |
| Jacket: | PVC, Polyvinyl Chloride |
| Color: | Black, Yellow |
| Amps: | 15 |
| Type: | Straight Blade |
| Conductors: | 3 |
| Color: | Black, Yellow |
| Type: | Straight Blade |
| Jacket: | PVC, Polyvinyl Chloride |
| Amps: | 15 |