Lay-In Hinged Cover Wireway, 8" x 8 x 10', Type 12, Steel, Gray

Item #: 88894

Cat #: F88L120

UPC: 783510192204

to view pricing and more.
Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00x120.00, Material/finish: Steel/gray Wireway, Straight Section Lay-in Hinged Cover, Type 12, 8 x 8 x 120 Inch, Steel, Painted Gray

Overview

Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00x120.00, Material/finish: Steel/gray Wireway, Straight Section Lay-in Hinged Cover, Type 12, 8 x 8 x 120 Inch, Steel, Painted Gray

Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.

Also known as: 783510192204, F88L120

Features & Benefits

  • Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
  • This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling

Specifications

Length: 120 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in