RAB WP2LED37W WALLPACK 37W COOL LED

Item #: 888944

Cat #: WP2LED37W

UPC: 019813306599

Sign In or Register to view pricing and more.
Documents & Guides
RAB WP2LED37W WALLPACK 37W COOL LED 120-277V W/ GLASS LENS WHITE

Overview

RAB WP2LED37W WALLPACK 37W COOL LED 120-277V W/ GLASS LENS WHITE
Also known as: 019813306599, WP2LED37W

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 37
Color Rendering Index (CRI): 83
Color: White
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 83
Wattage: 37
Color: White