4 Inch Universal LED Module, 650 Lumen, 2700K, 120V

Item #: 889044

Cat #: RL431-650L-DIMTR-120-27K-90-W-WH

UPC: 848070042779

to view pricing and more.
Documents & Guides
4 Inch Universal LED Module, 650 Lumen, 2700K, 120V, 90 CRI, White, Dimmable

Overview

4 Inch Universal LED Module, 650 Lumen, 2700K, 120V, 90 CRI, White, Dimmable

The RL431 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL431 LED retrofit meet all new mandatory California Title 24 requirements. The Elite RL431 LED Module has been engineered for new constructions to meet Title-24’s ‘No Edison Socket” mandate. The Elite LED Module system works in our dedicated (LD4IC-AT, LD4-AT, LD4R-AT) housings and our existing 4” incandescent housings (or standard B4IC-AT, B4-AT and B4R-AT) but is also suitable for use in most 4”recessed downlight housings in the market.

Also known as: 848070042779, RL431-650L-DIMTR-120-27K-90-W-WH

Specifications

Wattage: 10
Volts AC: 120
Lumens: 650
Color: White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Wattage: 10
Lumens: 650
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED