Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 1.7m (5.576')

Item #: 889053

Cat #: 1492-ACABLE017UD

UPC: 781180058844

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16, (Diff Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.7 meter (5.576 Foot)

Overview

Cable, Pre-wired, for 1756-IF16, (Diff Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.7 meter (5.576 Foot)
Also known as: 781180058844, 1492-ACABLE017UD

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 1.700 m
Conductors: 20
Type: Analog Cable
Length: 1.700 m
Family / Style: 1492
Gauge: 22 AWG