Indicator Light, Yellow LED, 24V AC/DC, Full Voltage, 30mm

Item #: 889067

Cat #: CR104PLG88E

UPC: 783166164556

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Yellow LED, 24 Volt AC/DC, Full Voltage, 30 mm

Overview

Indicator Light, Yellow LED, 24 Volt AC/DC, Full Voltage, 30 mm
Also known as: 783166164556, CR104PLG88E

Specifications

Type: Indicator Light, LED
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Volts AC: 24
Color: Yellow
Type: Indicator Light, LED
Size: 30 mm
Volts AC: 24
Mounting: Panel
Family / Style: CR104
Color: Yellow