M12 Black Heated Hoodie Kit XL

Item #: 889147

Cat #: 2381-XL

UPC: 045242336296

to view pricing and more.
Documents & Guides
Heated Hoodie, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery & Charger.

Overview

Heated Hoodie, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery & Charger.

Milwaukee® M12™ Heated Hoodie: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies integrate (3) carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body.

Also known as: 045242336296, 2381-XL

Specifications

Size: XL
Color: Black
Type: Lithium Battery, Heated, Hoodie
Volts DC: 12
Size: XL
Type: Lithium Battery, Heated, Hoodie
Color: Black
Volts DC: 12