This product has been discontinued.

Dimmable LED Lamp, Bent Tip, 4.5W, 120V
Item #: 889219
Cat #: 4.5BA12/LED/827-22/E12/DIM-120V
UPC: 046677457211
to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: Bent Tip Candle (BA12), Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K-2200K, Rated Average Life: 15,000 Hrs. Finish: Clear. This lamp is ENERGY STAR® Rated.
Overview
Dimmable LED Lamp, 4.5W, 120V, Bulb: Bent Tip Candle (BA12), Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K-2200K, Rated Average Life: 15,000 Hrs. Finish: Clear. This lamp is ENERGY STAR® Rated.
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677457211, 4.5BA12/LED/827-22/E12/DIM-120V
Specifications
| Color: | Clear |
| Lumens: | 330 |
| Volts AC: | 120 |
| Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
| Shape: | B12 (Blunt Tip) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 4.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Candelabra Screw (E12) |
| Color: | Clear |
| Volts AC: | 120 |
| Shape: | B12 (Blunt Tip) |
| Wattage: | 4.500 |
| Dimmable: | Yes |
| Lumens: | 330 |
| Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Candelabra Screw (E12) |