Cable Trough, fits 19-inch rack, Black, Steel

Item #: 889333

Cat #: ECT19

UPC: 783510353599

to view pricing and more.
Open-Frame Cable Trough mounts horizontally on rack angles to support cables and power cords. This Cable Trough, ECT19 item fits 19-inch rack with a material of Steel colored Black.

Overview

Open-Frame Cable Trough mounts horizontally on rack angles to support cables and power cords. This Cable Trough, ECT19 item fits 19-inch rack with a material of Steel colored Black.

The Open-Frame Cable Trough support and directs un-bundled and bundled cable and mounts horizontally on 19-inch or 23-inch rack angles to support cables and power cords. It's U-shaped design is made of RAL 9005 painted steel.

Also known as: 783510353599, ECT19

Specifications

Weight: 5 lb
Finish: Powder Coated
Color: Jet Black
Weight: 5 lb
Color: Jet Black
Finish: Powder Coated