Cylindrical fuse-link gG 14x51 IEC 690VAC 20A

Item #: 889522

Cat #: Z212588

UPC: 430399008323

to view pricing and more.
Documents & Guides
No Documents Available
Cylindrical fuse-link gG Size 14x51 IEC 690VAC 20A

Overview

Cylindrical fuse-link gG Size 14x51 IEC 690VAC 20A

Mersen aM and gG fuse-links cover a wide range of physical sizes and ampere ratings for 400, 500, and 690VAC for protection in electrical distribution circuits and various industrial applications. Most ratings are available in size 8x31 and size 10x38 with an optional indicator, and in size 14x51 and 22x58 with an optional striker to activate an auxiliary contact. Size 10x38 is also available with striker. All cylindrical fuse-links have ceramic bodies and silver-plated contacts. Cylindrical fuse-links "gG" are used for the protection of cables, motors and LV-networks. They limit and cut off unacceptable overcurrents and short-circuit currents up to their nominal breaking capacity. Cylindrical fuse-links "gG" also protect electrical equipment and installations against the dynamic effect of high short-currents. Our technology and process was designed to ensure highly reliable technical performance.

Also known as: 430399008323, Z212588

Specifications

Volts AC: 690
Amps: 20
Type: Fuse Link
Mounting: Cartridge
Class: gG
Interrupt Rating DC: 120 kA
Volts AC: 690
Type: Fuse Link
Class: gG
Amps: 20
Mounting: Cartridge
Interrupt Rating DC: 120 kA