Push Button, Black Mushroom Head, 30mm, 4NO/NC Contacts

Item #: 889564

Cat #: CR2940UK207B1

UPC:

to view pricing and more.
Documents & Guides
Push Button, 30 mm, Oil Tight, Mushroom Head, Black Cap, Silver Ring, 4 Normally Open, 4 Normally Closed, Contacts

Overview

Push Button, 30 mm, Oil Tight, Mushroom Head, Black Cap, Silver Ring, 4 Normally Open, 4 Normally Closed, Contacts
Also known as: CR2940UK207B1

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Color: Black
Poles: 4
Type: Mushroom, Pushbutton
Volts AC: 600
Mounting: Panel
Size: 30 mm
Poles: 4
Volts AC: 600
Amps: 10
Color: Black
Type: Mushroom, Pushbutton