Wireway, Feed-Through, Type 12, Hinged-Cover, 8" x 8" x 36", Steel, Gray

Item #: 88958

Cat #: F88W36

UPC: 783510146405

to view pricing and more.
Wireway, Feed-Through, Type 12, Hinged-Cover, 8 Inch x 8 Inch x 36 Inch, Steel, Gray

Overview

Wireway, Feed-Through, Type 12, Hinged-Cover, 8 Inch x 8 Inch x 36 Inch, Steel, Gray

Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables. Sections are available in lengths from 12 inch to 120 inch

Also known as: 783510146405, F88W36

Features & Benefits

  • Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs
  • Its dust protection features makes it suitable for a broad range of industrial applications
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables
  • Sections are available in lengths from 12 inch to 120 inch

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Material: Steel
Color: Gray
Length: 36 in
Height: 8 in