Drive, Adjustable Frequency, 77A, Frame 4, 60HP, 480VAC

Item #: 88961

Cat #: 20BD077A3ANNAND0

UPC: 820919093456

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 77 Amp, Frame 4, 60 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 77 Amp, Frame 4, 60 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Also known as: 820919093456, 20BD077A3ANNAND0

Specifications

Amps: 77
Phase: 3
Volts AC: 480
Size: 4
Type: AC, Drive
Horsepower: 60
Amps: 77
Volts AC: 480
Type: AC, Drive
Phase: 3
Size: 4
Horsepower: 60