RAB FFLED52SF

Item #: 889628

Cat #: FFLED52SF

UPC: 019813224459

Sign In or Register to view pricing and more.
Documents & Guides

Overview

RAB FFLED52SF
Also known as: 019813224459, FFLED52SF

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 7597
Wattage: 52
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 7597