Multi-Mode LED Beacon, 120V AC, 0.108A, NEMA 4X

Item #: 889729

Cat #: 125XBRMW120AB

UPC: 782640051740

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Mode LED Beacon, Steady-On/Flashing Type, 120 Volt AC, 0.108 Amp, NEMA 4X, White Polycarbonate Lens With Black Base

Overview

Multi-Mode LED Beacon, Steady-On/Flashing Type, 120 Volt AC, 0.108 Amp, NEMA 4X, White Polycarbonate Lens With Black Base
Also known as: 782640051740, 125XBRMW120AB

Specifications

Volts AC: 120
Amps: 0.108
Color: White
Volts AC: 120
Color: White
Amps: 0.108