
Barrier Vertical Outside 90° Bend, 12" Radius, 4" Deep, Aluminum
Item #: 889803
Cat #: 74A-90VO12
UPC: 781011411848
to view pricing and more.
Documents & Guides
Barrier Vertical Outside 90° Bend, 12" Radius, 4" Deep, Aluminum
Overview
Barrier Vertical Outside 90° Bend, 12" Radius, 4" Deep, Aluminum
Also known as: 781011411848, 74A-90VO12
Specifications
| Height: | 7 in |
| Type: | Rack, Cable Manager |
| Mounting: | Vertical |
| Color: | Black |
| Material: | Steel |
| Depth: | 24 1/2 in |
| Width: | 6 in |
| Height: | 7 in |
| Mounting: | Vertical |
| Material: | Steel |
| Width: | 6 in |
| Type: | Rack, Cable Manager |
| Color: | Black |
| Depth: | 24 1/2 in |