Drive, Adjustable Frequency, 14A, Frame 1, 10HP, 480VAC

Item #: 88987

Cat #: 20BD014A3AYNAND0

UPC: 820919091285

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 14 Amp, Frame 1, 10 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 14 Amp, Frame 1, 10 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Also known as: 820919091285, 20BD014A3AYNAND0

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Size: 1
Type: AC, Drive
Amps: 14
Phase: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 10
Size: 1
Amps: 14