Diva Dimmer, 1P, 120V, Snow

Item #: 88992

Cat #: DVSC-10P-SW

UPC: 027557508124

to view pricing and more.
Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Snow.

Overview

Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Snow.

Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/1000W in snow

Also known as: 027557508124, DVSC-10P-SW

Specifications

Color: Snow
Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Color: Snow
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen
Type: Slide, Locator Light, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Dimmable: Yes