Connection Cable, Thick Trunk, 300m, (984') Spool, No Ends

Item #: 89004

Cat #: 1485C-P1A300

UPC: 662468447775

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Thick Trunk, 300 meter, (984 Foot) Spool, No Ends

Overview

Connection Cable, Thick Trunk, 300 meter, (984 Foot) Spool, No Ends
Also known as: 662468447775, 1485C-P1A300

Specifications

Type: Cable, Thick Trunk
Color: Gray
Material: PVC
Length: 300 m
Type: Cable, Thick Trunk
Material: PVC
Color: Gray
Length: 300 m