Junction Splice Kit, 1.72x2.44x2.44, Plated, Steel
Item #: 89008
Cat #: LJSK
UPC: 783510100773
to view pricing and more.
Documents & Guides
Cable Runway Junction Splice Kit connects two straight ladder rack sections at a 90-degree angle. This Junction Splice Kit, LJSK item measures 1.72x2.44x2.44 with a material of Steel finish Plated.
Overview
Cable Runway Junction Splice Kit connects two straight ladder rack sections at a 90-degree angle. This Junction Splice Kit, LJSK item measures 1.72x2.44x2.44 with a material of Steel finish Plated.
The Cable Runway Junction Splice Kit connects two straight ladder rack sections at a 90-degree angle on the same plane. Each kit connects one section to another. The kit includes brackets and mounting hardware that connect the ends of one section to the sides of another ladder rack.
Also known as: 783510100773, LJSK
Features & Benefits
- The Cable Runway Junction Splice Kit connects two straight ladder rack sections at a 90-degree angle on the same plane
- Each kit connects one section to another
- The kit includes brackets and mounting hardware that connect the ends of one section to the sides of another ladder rack
Specifications
| Material: | Steel |
| Height: | 1.720 in |
| Depth: | 2.440 in |
| Finish: | Zinc Plated |
| Width: | 2.440 in |
| Material: | Steel |
| Depth: | 2.440 in |
| Width: | 2.440 in |
| Height: | 1.720 in |
| Finish: | Zinc Plated |