Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 4m

Item #: 890305

Cat #: 2090-CSWM1DE-14AA04

UPC: 887172953477

to view pricing and more.
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 4 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 4 meter
Also known as: 887172953477, 2090-CSWM1DE-14AA04

Specifications

Type: Cable, Power
Volts AC: 1kV
Length: 4 m
Gauge: 14 AWG
Type: Cable, Power
Length: 4 m
Volts AC: 1kV
Gauge: 14 AWG