
Wireway, Feed-Through, Type 3R/12, Hinged-Cover, 6" x 6" x 60", Fiberglass
Item #: 89032
Cat #: F66W60FG
UPC: 783510190101
to view pricing and more.
Documents & Guides
Wireway Sweeping Tee Fitting, Size/dims: 6" x 6" x 60", Material/Finish: Fiberglass. For use with Lay-in Type 12 Wireway .
Overview
Wireway Sweeping Tee Fitting, Size/dims: 6" x 6" x 60", Material/Finish: Fiberglass. For use with Lay-in Type 12 Wireway .
Wireway Sweeping Tee Fitting, Size/dims: 6" x 6" x 60", Material/Finish: Fiberglass. For use with Lay-in Type 12 Wireway .
Also known as: 783510190101, F66W60FG
Features & Benefits
- Fiberglass Feed-Through Wireway, Type 12, 3R Straight Sections are used for enclosing wire and cable in wireway runs
- The temperature and chemically-resistant fiberglass protects in corrosive or dirty indoor or outdoor applications
- Sections are available in lengths from 12 inch to 60 inch
- The traditional closed-loop design has an opening on one side for easy access to wires and cables
Specifications
| Length: | 60 in |
| Color: | Gray |
| IP/NEMA Rating: | IP55, NEMA 3R, NEMA 12 |
| Material: | Fiberglass, Steel |
| Height: | 6 in |
| Width: | 6 in |
| Length: | 60 in |
| IP/NEMA Rating: | IP55, NEMA 3R, NEMA 12 |
| Height: | 6 in |
| Color: | Gray |
| Material: | Fiberglass, Steel |
| Width: | 6 in |