Concept Swing-Out Panel, 36 x 30

Item #: 89035

Cat #: F66W36FG

UPC: 783510189907

to view pricing and more.
Concept Swing-Out Panel, Material: Steel, Dimensions: Fits Enclosure 36.00" x 30.00", Panel Size: 33.78" x 27.84"

Overview

Concept Swing-Out Panel, Material: Steel, Dimensions: Fits Enclosure 36.00" x 30.00", Panel Size: 33.78" x 27.84"

Fiberglass Feed-Through Wireway Type 12, 3R Straight Sections are used for enclosing wire and cable in wireway runs. The traditional closed-loop design has an opening on one side for easy access to wires and cables. The temperature and chemically-resistant fiberglass protects in corrosive or dirty indoor or outdoor applications. Sections are available in lengths from 12 inch to 60 inch.

Also known as: 783510189907, F66W36FG

Features & Benefits

  • Fiberglass Feed-Through Wireway, Type 12, 3R Straight Sections are used for enclosing wire and cable in wireway runs
  • The temperature and chemically-resistant fiberglass protects in corrosive or dirty indoor or outdoor applications
  • Sections are available in lengths from 12 inch to 60 inch
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables

Specifications

IP/NEMA Rating: IP55
Material: Fiberglass
Height: 6 in
Length: 36 in
Width: 6 in
IP/NEMA Rating: IP55
Height: 6 in
Width: 6 in
Material: Fiberglass
Length: 36 in