RAB WP1LED30W WALLPACK 30W COOL LED

Item #: 890367

Cat #: WP1LED30W

UPC: 019813306292

Sign In or Register to view pricing and more.
Documents & Guides
RAB WP1LED30W WALLPACK 30W COOL LED 120-277V W/ POLYCARB LENS WHITE

Overview

RAB WP1LED30W WALLPACK 30W COOL LED 120-277V W/ POLYCARB LENS WHITE
Also known as: 019813306292, WP1LED30W

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Color Rendering Index (CRI): 86
Color: White
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 86
Wattage: 30
Color: White