
BUSS PV-400A-3L FUSE 400A 1000V 3L
Item #: 890370
Cat #: PV-400A-3L
UPC: 051712372190
Sign In or Register to view pricing and more.
Documents & Guides
BUS PV-400A-3L FUSE 400A 1000
Overview
BUS PV-400A-3L FUSE 400A 1000
Also known as: 051712372190, PV-400A-3L
Specifications
No Specifications Available