This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Write-On Inspection & Calibration Labels - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Excellent Flexibility. Standard: ASTM D 1000, ASTM D 2979. Material: Brady B-500 Vinyl Coated Fabric. Width: 1.5 IN. Height: 0.5 IN. Color: Red on White. Legend: CALIBRATION NOT REQUIRED. Adhesive: Repositionable Rubber Based. Compatible Surface Types: Smooth, Textured, Rough. Indoor or Outdoor Use: Outdoor Use. Labels per Package: Card of 18 Labels. Temperature Range: -40 to 175 DEG F. Language: English. Quantity per Card or Sheet: 18. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Finish: Matte. Mounting Type: Self-Adhesive. Alternate Catalog Number: 35053.
Overview
Write-On Inspection & Calibration Labels - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Excellent Flexibility. Standard: ASTM D 1000, ASTM D 2979. Material: Brady B-500 Vinyl Coated Fabric. Width: 1.5 IN. Height: 0.5 IN. Color: Red on White. Legend: CALIBRATION NOT REQUIRED. Adhesive: Repositionable Rubber Based. Compatible Surface Types: Smooth, Textured, Rough. Indoor or Outdoor Use: Outdoor Use. Labels per Package: Card of 18 Labels. Temperature Range: -40 to 175 DEG F. Language: English. Quantity per Card or Sheet: 18. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Finish: Matte. Mounting Type: Self-Adhesive. Alternate Catalog Number: 35053.
Also known as: 662820350538, WO-53
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |