Slide Dimmer, Decora, 1000W, 3-Way, Diva, Almond
Item #:
89056
Cat #:
DV-103PH-AL
UPC:
027557223959
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.
Overview
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W clamshell packaging in almond
Also known as: 027557223959, DV-103PH-AL
Specifications
Type: | 3-Way, Slide, Locator Light, Decora |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 1000 |
Color: | Almond |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Slide, Locator Light, Decora |
Mounting: | Surface |
Color: | Almond |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 1000 |
Family / Style: | Diva |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)