LED Driver, 100W, 0.7/0.5/.35A, 120-277V, Tritap

Item #: 890611

Cat #: LEDINTA700C140F3OM

UPC: 781087074985

to view pricing and more.
Documents & Guides
Xitanium LED Driver Outdoor Fixed (US): XITANIUM 100W 0.7/0.5/.35A INTELLIVOLT; Output Current: 700 mA, Input Voltage: 120-277V, Output Power: 100W, Output Voltage: 60-140V. 12NC: 913710856502

Overview

Xitanium LED Driver Outdoor Fixed (US): XITANIUM 100W 0.7/0.5/.35A INTELLIVOLT; Output Current: 700 mA, Input Voltage: 120-277V, Output Power: 100W, Output Voltage: 60-140V. 12NC: 913710856502

Xitanium Outdoor LED Drivers are available in wattages from 40W to 150W for hardwire integration into outdoor luminaires for the most rugged applications. These drivers operate to specification under wide temperature and electrical ranges to ensure reliability.

Also known as: 781087074985, LEDINTA700C140F3OM

Specifications

Family / Style: Xitanium
Wattage: 100
Type: LED Driver
Light Technology: LED
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: LED