Slide Dimmer, Decora, 1000W, Single-Pole, Diva, Almon, Limited Quantities Available

Item #: 89062
Cat #: DV-10PH-AL
UPC: 027557223942
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.

Overview

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W clamshell packaging in almond
Also known as: 027557223942, DV-10PH-AL

Specifications

Type: Slide, Locator Light, Decora
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Almond
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Locator Light, Decora
Mounting: Surface
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Poles: 1
Color: Almond
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)