Two-Wire Lighting and Motor Load Switch, Snow

Item #: 890974

Cat #: RRD-8S-DV-SW

UPC: 027557869225

to view pricing and more.
Documents & Guides
RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Snow.

Overview

RadioRA2 8 Amp Light, 3 Amp Motor, Two-Wire Lighting and Motor Load Switch, Color: Snow.

RadioRA 2 two-wire electronic lighting and motor load switch, functions much like standard dimmers and switches, but can be controlled as part of a lighting control system, 1/10 HP in snow

Also known as: 027557869225, RRD-8S-DV-SW

Specifications

Type: Switch
Color: Snow
Mounting: Surface
Amps: 3
Family / Style: RadioRA 2
Type: Switch
Mounting: Surface
Family / Style: RadioRA 2
Color: Snow
Amps: 3