11W PAR30 LED Lamp, 30K

Item #: 891134

Cat #: 11PAR30SNG4DIM/930FL40

UPC: 663593161345

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 11W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 740, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 11W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 740, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.
Also known as: 663593161345, 11PAR30SNG4DIM/930FL40

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 740
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 11
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 11
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 740
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°