
Enclosure, Wall Mount With Slope Top, NEMA 4X, 12 x 10 x 6", Stainless Steel 304
Item #: 891203
Cat #: WS121006SS
UPC: 783510301385
to view pricing and more.
Documents & Guides
Enclosure, Watershed Wall Mount With Slope Top, NEMA 4X, Hinge Cover With Quarter Turn Latch,12 x 10 x 6 Inch, Stainless Steel 304
Overview
Enclosure, Watershed Wall Mount With Slope Top, NEMA 4X, Hinge Cover With Quarter Turn Latch,12 x 10 x 6 Inch, Stainless Steel 304
nVent HOFFMAN HOFWS121006SS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510301385, WS121006SS
Specifications
| Height: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Width: | 10 in |
| Mounting: | Wall |
| Height: | 12 in |
| Depth: | 6 in |
| Width: | 10 in |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Stainless Steel |
| Mounting: | Wall |