Temperature Controller, Analog, 24V AC/DC, Thermocouple/RTD, 2 Alarm

Item #: 89122

Cat #: 900-TC16VGTU25

UPC: 781180645341

Sign In or Register to view pricing and more.
Documents & Guides
Temperature Controller, Digital, Thermocouple or RTD Sensor Input, Voltage Output For Driving Solid State Relay, Supports Open Heater and Heater Short Circuit Alarm, 24 Volt AC/DC Power Supply, 1/16 DIN 48 mm Wide x 48 mm High x 78 mm Deep

Overview

Temperature Controller, Digital, Thermocouple or RTD Sensor Input, Voltage Output For Driving Solid State Relay, Supports Open Heater and Heater Short Circuit Alarm, 24 Volt AC/DC Power Supply, 1/16 DIN 48 mm Wide x 48 mm High x 78 mm Deep

Our Bulletin 900 Temperature/Process Controllers are discontinued and no longer available for sale.

Also known as: 781180645341, 900-TC16VGTU25

Specifications

Type: Analog, Temperature Controller
Volts DC: 24
Volts AC: 24
Type: Analog, Temperature Controller
Volts AC: 24
Volts DC: 24