
Barrier Kit 3-Compartment, Fits 6" x 6", Steel, Gray
Item #: 89123
Cat #: F66BB3C
UPC: 783510203108
to view pricing and more.
Documents & Guides
Barrier Kit 3-Compartment, Fits 6" x 6", Steel, Gray
Overview
Barrier Kit 3-Compartment, Fits 6" x 6", Steel, Gray
Divides wireway into two or three compartments. Plated spring steel brackets hold barriers in place by friction fit inside wireway. Order barrier and bracket separately. Recommended spacing increments of 3 ft.
Also known as: 783510203108, F66BB3C
Features & Benefits
- Divides wireway into two or three compartments
- Plated spring steel brackets hold barriers in place by friction fit inside wireway
- Order barrier and bracket separately. Recommended spacing increments of 3 feet
Specifications
| Length: | 60 in |
| Color: | Gray |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 12 |
| Length: | 60 in |
| Height: | 6 in |
| Width: | 6 in |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |