44-7/8" Portable Band Saw Blade

Item #: 89131

Cat #: 48-39-0500

UPC: 045242132058

to view pricing and more.
Documents & Guides
Band Saw Blade, 10 TPI, Portable, Length: 44-7/8", Cutting Depth: 5/16" - 1/2".

Overview

Band Saw Blade, 10 TPI, Portable, Length: 44-7/8", Cutting Depth: 5/16" - 1/2".

Milwaukee standard / deep cut portable band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.

Also known as: 045242132058, 48-39-0500

Features & Benefits

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick

Specifications

Type: 10 TPI, Band Saw Blade
Length: 44 7/8 in
Type: 10 TPI, Band Saw Blade
Length: 44 7/8 in