This product has been discontinued.

to view pricing and more.
Documents & Guides
38 Piece Universal QUIK-LOK Drill and Drive Kit, 38-Piece Universal Drill and Drive Kit, Quik-Lok, Includes: 6" Extension, QUIK-LOK Connector, Compact Screw Guide, Phillips Bits ((2) #1, (2) #2 & (2) #3), Square Recess Bits ((2) #1 & (2) #2), Slotted Power
Overview
38 Piece Universal QUIK-LOK Drill and Drive Kit, 38-Piece Universal Drill and Drive Kit, Quik-Lok, Includes: 6" Extension, QUIK-LOK Connector, Compact Screw Guide, Phillips Bits ((2) #1, (2) #2 & (2) #3), Square Recess Bits ((2) #1 & (2) #2), Slotted Power
The 38-piece universal Quik-Lok drill and drive set provides the professional with an answer to their every day needs. The universal Quik-Lok is the only system which will lock in double ended bits as well as inserts bits and power groove bits. Premium grade S2 tool steel driver bits are engineered and tested to meet the highest standards for high torque applications. The titanium hex shank drill bits withstand heat during high speed use and the titanium reduces friction which equals longer bit life. This set also includes magnetic nut drivers for use with sheet metal and other hexagonal type screws.
Also known as: 045242127733, 48-32-1500
Specifications
| Type: | Insert Bit, Philips, Square, Slotted |
| Length: | 2 1/2 in |
| Diameter: | 5/64 in, 3/16 in, 7/64 in, 3/32 in, 1/4 in, 1/8 in, 1/16 in |
| Type: | Insert Bit, Philips, Square, Slotted |
| Diameter: | 5/64 in, 3/16 in, 7/64 in, 3/32 in, 1/4 in, 1/8 in, 1/16 in |
| Length: | 2 1/2 in |