Maestro W/faceplate 600watt In

Item #: 89138

Cat #: MAW-600H-WH

UPC: 027557503884

to view pricing and more.
Documents & Guides
Dimmer, Lutron, Maestro Duo, Special Features: Clamshell Packaging, 120 Vac, 600wtt, 1 Pole, 60 Hz, Gloss Wall Plate Finish, White

Overview

Dimmer, Lutron, Maestro Duo, Special Features: Clamshell Packaging, 120 Vac, 600wtt, 1 Pole, 60 Hz, Gloss Wall Plate Finish, White

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557503884, MAW-600H-WH

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Single-Pole, Decorator
Color: Ivory
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Color: Ivory
Volts AC: 120
Type: Single-Pole, Decorator
Mounting: Knuckle