LKG FLG-RCPT, 15A 277 VAC, L7-15R, WH

Item #: 89139

Cat #: HBL4785C

UPC: 783585172101

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, ScrewTerminal, White

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, ScrewTerminal, White
Also known as: 783585172101, HBL4785C

Features & Benefits

  • Impact resistant thermoplastic construction
  • Backwired terminations for ease of installation
  • #8-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
  • Mounting screws included

Specifications

Type: Grounding, Receptacle, Midget
Mounting: Flange
Color: Black
Amps: 15
NEMA Configuration: L5-15R
Type: Grounding, Receptacle, Midget
Color: Black
NEMA Configuration: L5-15R
Mounting: Flange
Amps: 15