Micro-Change Stranded Cable, 4A/300V, 76M Length

Item #: 891583

Cat #: 85-1842

UPC: 786788373689

to view pricing and more.
Documents & Guides
Micro-Change Stranded Cable, Female To Pigtail, TPE, 18 AWG, 4 Conductors, 250 Foot Length, Yellow, 4 Amp, 300 Volt

Overview

Micro-Change Stranded Cable, Female To Pigtail, TPE, 18 AWG, 4 Conductors, 250 Foot Length, Yellow, 4 Amp, 300 Volt

Micro-Change Stranded Cable, Tpe, 18 Awg, 4 Conductors, 76.20M Length, Yellow

Also known as: 786788373689, 85-1842

Specifications

Gender: Female
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Amps: 4
IP/NEMA Rating: IP67
Conductors: 4
Material: Thermoplastic Elastomer (TPE)
Color: Yellow
Gender: Female
Gauge: 18 AWG
Amps: 4
Conductors: 4
Color: Yellow
Length: 250 ft
Volts AC: 300
IP/NEMA Rating: IP67
Material: Thermoplastic Elastomer (TPE)