Air Terminal, Imperial Thread, Copper, Bare, 3/8" dia, Blunt, 15"

Item #: 891703

Cat #: LPC203BST

UPC: 782856426264

to view pricing and more.
Documents & Guides
CAD LPC203BST POINT CU BLUNT

Overview

CAD LPC203BST POINT CU BLUNT

Air Terminal, Imperial Thread.

Also known as: 782856426264, LPC203BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 15 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Height: 15 in
Standards: California Proposition 65
Material: Copper
Finish: Bare