12W A19 LED Lamp, 27K

Item #: 891720

Cat #: 12A19G4DIM/827

UPC: 663593161758

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 663593161758, 12A19G4DIM/827

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 12
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED